Zoro Homepage

Burner 26-3/8 Ci

  • Mfr # 111551-G1

  • Zoro # G702226095


product price: $251.99
/ea
Free Shipping & Returns

Key Features

For Use With
Vulcan Broiler Hcb1 (Old Cb-1L), Hcb2 (Old Cb-2L), Hcb44 (Old 7844L), Hcbo40 (Old 7840Al)
Features
22-3/4 in Burn
Fits Brand
Hobart; Vulcan
Material
Cast Iron
Width
2.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111551-G1
Zoro #
G702226095
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.50 in
Height
5.50 in
Length
26.50 in

Details

Item
Burner
For Use With
Vulcan Broiler Hcb1 (Old Cb-1L), Hcb2 (Old Cb-2L), Hcb44 (Old 7844L), Hcbo40 (Old 7840Al)
Features
22-3/4 in Burn
Fits Brand
Hobart; Vulcan
Material
Cast Iron
Includes
Air Shutter

Description

Cast Iron Broiler Burner W/Air Shutter;[ 26-3/8" ] 22-3/4" Burn,; Air Shutter - A1029, W-340, # 26-1514;Vulcan;Broiler Hcb1 (Old Cb-1L), Hcb2 (Old Cb-2L),;Hcb44 (Old 7844L), Hcbo40 (Old 7840Al).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.