Zoro Homepage

Burner

  • Mfr # 844516-16

  • Zoro # G502247689


product price: $472.99
/ea
Free Shipping & Returns

Key Features

For Use With
Garland Rankin-Delux Broiler Rdcm 15, Rdgm Cheesemelter; Vulcan Broiler Icm; US Range Cheesemelter Irc
Features
Thread Bracket; 185, 000 Btu; 15-1/4 in X 5-1/4 in Ceramic Burn Area
Fits Brand
Hobart; Garland Rankin-Delux; Vulcan; US Range
Width
7 in
Height
3.30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
844516-16
Zoro #
G502247689
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
3.30 in
Size
#46
Length
19.50 in

Details

Item
Burner
For Use With
Garland Rankin-Delux Broiler Rdcm 15, Rdgm Cheesemelter; Vulcan Broiler Icm; US Range Cheesemelter Irc
Features
Thread Bracket; 185, 000 Btu; 15-1/4 in X 5-1/4 in Ceramic Burn Area
Fits Brand
Hobart; Garland Rankin-Delux; Vulcan; US Range

Description

Infrared ,;[ Orifice - #46 W/ Thd Bracket ] 185,000 Btu;Top Of Box 16-3/4" X 6-3/4";Ceramic Burn Area 15-1/4" X 5-1/4", ;Box Only 15-5/8" X 5-3/4";Garland;Rankin-Delux Broiler Rdcm 15, Rdgm Cheesemelter.;Vulcan Broiler Icm;Us Range Cheesemelter Ircma 24,48,72,96,120,144;This Can Substitute For Jade # 26-3690;But Is Not Exact.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.