
Burner Base & Cap 5-5/8" Ci
Mfr # 715200-00001
Zoro # G502228862
product price: $23.89
/eaKey Features
For Use With
Wolf Range F and Fs
Features
2 in Mounting Center
Fits Brand
Hobart; Wolf
Width
6 in
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
715200-00001
Zoro #
G502228862
UPC #
-
Country of Origin
United States
Dimensions
Width
6 in
Height
0.50 in
Length
6 in
Details
Item
Burner Base and Cap
For Use With
Wolf Range F and Fs
Features
2 in Mounting Center
Fits Brand
Hobart; Wolf
Material
Cast Iron
Description
Cast Iron Burner Cap & Base;[ 5-5/8" ][ Ci ] 2 Pc, Base 2" Ctrs Mount;For Gasket Use Z-121, # 32-1165;Wolf Range F & Fs "J" Model.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.