Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Burner Base & Cap 5-5/8" Ci

  • Mfr # 715200-1

  • Zoro # G502228817


product price: $23.89
/ea

Key Features

For Use With
Wolf Range F and Fs
Features
2 in Mounting Center
Fits Brand
Hobart; Wolf
Material
Cast Iron
Height
0.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
715200-1
Zoro #
G502228817
UPC #
-
Country of Origin
United States

Dimensions

Height
0.50 in
Width
6 in
Length
6 in

Details

Item
Burner Base and Cap
For Use With
Wolf Range F and Fs
Features
2 in Mounting Center
Fits Brand
Hobart; Wolf
Material
Cast Iron

Description

Cast Iron Burner Cap & Base;[ 5-5/8" ][ Ci ] 2 Pc, Base 2" Ctrs Mount;For Gasket Use Z-121, # 32-1165;Wolf Range F & Fs "J" Model.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.