Zoro Homepage

Burner Head

  • Mfr # 00-714540-00002

  • Zoro # G202218552


product price: $44.45
/ea

Key Features

For Use With
Wolf Range Challenger R Series
Features
4-3/8 Dia Burner; 6 Slots; 1-3/8 in ID Center
Fits Brand
Vulcan; Wolf
Height
1.25 in
Width
4-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-714540-00002
Zoro #
G202218552
UPC #
-
Country of Origin
United States

Dimensions

Height
1.25 in
Width
4-5/8 in
Length
4-5/8 in

Details

Item
Burner Head
For Use With
Wolf Range Challenger R Series
Features
4-3/8 Dia Burner; 6 Slots; 1-3/8 in ID Center
Fits Brand
Vulcan; Wolf
Material
Cast Iron

Description

Cast Iron , Has Slots & Holes, 4-3/8 Dia Burner,;4-3/4 Od With 6 Slots, 1-3/8" Id Center.;Wolf Range Chalenger R Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.