
Burner Head 4-3/4" Dia. Ci
Mfr # 00-417608-00002
Zoro # G402234024
product price: $89.49
/ea
Free Shipping & Returns
Key Features
For Use With
Vulcan Range 24L, 36(L, Lc), 48L, 60(L, Lc, Lcc), 148(L, Lc), 160(L, Lc), 260(L, Lc, Lcc), 481(L, Lc), Mg-12, Series: Mg
Fits Brand
Vulcan
Width
4.75 in
Height
1.25 in
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00-417608-00002
Zoro #
G402234024
UPC #
-
Country of Origin
United States
Dimensions
Width
4.75 in
Height
1.25 in
Length
4.75 in
Details
Item
Burner Head
For Use With
Vulcan Range 24L, 36(L, Lc), 48L, 60(L, Lc, Lcc), 148(L, Lc), 160(L, Lc), 260(L, Lc, Lcc), 481(L, Lc), Mg-12, Series: Mg
Fits Brand
Vulcan
Material
Cast Iron
Description
Cast Iron Burner Head;[ 4-3/4" Dia. ];Vulcan;Range 24L, 36(L,Lc), 48L, 60(L,Lc,Lcc), 148(L,Lc),; 160(L,Lc), 260(L,Lc,Lcc), 481(L,Lc), Mg-12.; Series: Mg
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.