Zoro Homepage

Burner Ignitor

  • Mfr # 4237541

  • Zoro # G802290583


product price: $118.99
/ea
Free Shipping & Returns

Key Features

For Use With
Vulcan Oven Sg4c, Sg4d, Sg6c, Sg6d
Features
6 in Probe
Fits Brand
Hobart; Vulcan
Includes
Fenwal, 3 Probes, Flame Sensor, Igniter and Ground
Length
7.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4237541
Zoro #
G802290583
UPC #
-
Country of Origin
United States

Dimensions

Length
7.75 in
Height
15/16 in
Width
2 in

Details

Item
Burner Ignitor
For Use With
Vulcan Oven Sg4c, Sg4d, Sg6c, Sg6d
Features
6 in Probe
Fits Brand
Hobart; Vulcan
Includes
Fenwal, 3 Probes, Flame Sensor, Igniter and Ground

Description

,;Longest Probe Is 6" To Bracket, Other 2 Are 5" Off Bkt,;Fenwal, 3 Probes, Flame Sensor, Igniter And Ground.;Vulcan Oven Sg4C, Sg4D, Sg6C, Sg6D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.