Zoro Homepage

Burner, I/R - Broiler/Griddle

  • Mfr # 714901

  • Zoro # G002242849


product price: $207.99
/ea
Free Shipping & Returns

Key Features

For Use With
Wolf Broiler Domestic Gourmet; Grill Domestic Gourmet
Fits Brand
Hobart; Grill; Wolf
Type
Infra-Red
Material
Ceramic; Steel
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
714901
Zoro #
G002242849
UPC #
-
Country of Origin
United States

Dimensions

Height
3 in
Length
18 in
Width
7 in

Details

Item
Burner
For Use With
Wolf Broiler Domestic Gourmet; Grill Domestic Gourmet
Fits Brand
Hobart; Grill; Wolf
Type
Infra-Red
Material
Ceramic; Steel

Description

I/R Burner, 16-3/4" X 6-3/4", Steel / Ceramic;Wolf;Broiler Domestic Gourmet. ;Grill Domestic Gourmet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.