
Burner. Oven
Mfr # 424135-G1
Zoro # G502245272
product price: $235.99
/ea
Free Shipping & Returns
Key Features
For Use With
Vulcan Oven Vc4gc, Vc4gd, Vc4gs
Features
U Shaped
Fits Brand
Hobart; Vulcan
Width
8 in
Type
Tubular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
424135-G1
Zoro #
G502245272
UPC #
-
Country of Origin
United States
Dimensions
Width
8 in
Length
27 in
Height
1-5/8 in
Details
Item
Burner
For Use With
Vulcan Oven Vc4gc, Vc4gd, Vc4gs
Features
U Shaped
Fits Brand
Hobart; Vulcan
Type
Tubular
Includes
Air Shutter
Material
Aluminized Steel
Description
Aluminized Steel Tubular Burner W/ Air Shutter;26" X 7-1/2", U Shaped;Vulcan Oven Vc4Gc, Vc4Gd, Vc4Gs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.