Zoro Homepage

Burner Valve 1/4 Mpt X 1/2-27

  • Mfr # 210121

  • Zoro # G902305187


product price: $114.99
/ea
Free Shipping & Returns

Key Features

For Use With
Vulcan Range Series Spr, Vs
Features
Off/On Rotation; Stem Position Right; 0.240 in Stem; 90° Elbow
Fits Brand
Hobart; Vulcan
Inlet Size
1/4 in
Outlet Size
1/2"-27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210121
Zoro #
G902305187
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Inlet Size
1/4 in
Outlet Size
1/2"-27
Length
4 in
Height
1 in
Width
2.50 in

Details

Item
Burner Valve
For Use With
Vulcan Range Series Spr, Vs
Features
Off/On Rotation; Stem Position Right; 0.240 in Stem; 90° Elbow
Fits Brand
Hobart; Vulcan
Max. Pressure
1/2 psi
Inlet Type
MPT

Description

Burner Valve, [ 1/4" Mpt Inlet X 1/2"-27 Out ] ;[ Rotation Off/On] [Stem Position Right ] [Stem Size ;.240"] [Ctr Inlet To End Of Stem 2-1/8" ] [ Angle 90], ;1/2 Psi, When Inlet Mpt Faces Down, Stem Flat Is On Right.;Vulcan Range Series Spr, Vsp 100,200,300;Wolf Range Spr-100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.