Zoro Homepage

Burner Valve 1/4 Mpt X 1/2 Cc

  • Mfr # 00-913102-00116

  • Zoro # G402299610


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Length
5.3 in
Width
2.35 in
Height
0.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-913102-00116
Zoro #
G402299610
UPC #
-
Country of Origin
United States

Dimensions

Length
5.3 in
Width
2.35 in
Height
0.95 in

Description

Burner Valve,;[ 1/4" Mpt X 1/2" Cct ] [ Rotation Off/On] [Stem Position; Down ] [Stem Size .240" ] [Ctr Inlet To End Of Stem 3" ] ;Angle - 90] Stem 2-3/16" Long.;Does Not Include Orifice Hood.;Does Not Include 1/2" Cct Nut & Ferrule.;If Needed, We Only Stock A 1/2" Cct Union Elbow Which Has;Qty 2Ea 1/2" Cct Nuts & Ferrules # 26-3771;Vulcan Broiler Hcb44 (Old 7844L), Hcbo40 (Old 7840Al).;Range 7856A, Gh3/72, Gh3/72C, Gh3/72S, Gh56, Gh56S, Gh6,;Gh6C,Gh6S, Ghm3/72, Ghm56, Ghm6, Sg7856A.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.