Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Burner Valve 1/4"Mpt X Adj. Orifice

  • Mfr # 102601

  • Zoro # G702307251


product price: $88.45
/ea
Free Shipping & Returns

Key Features

For Use With
Southbend Range Series: 163, 1363, 1423; Vulcan Range Gh30, Gh30C, Ghm30, Ghm30C, Mg24Cb, 7830, 7830A, 7851, M7830, M7851, Sg7830
Features
Off/On Rotation; Stem Position Down; 0.240 in Stem; 90° Elbow
Fits Brand
Hobart; Southbend; Vulcan
Length
5-1/8 in
Inlet Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102601
Zoro #
G702307251
UPC #
-
Country of Origin
United States

Dimensions

Length
5-1/8 in
Inlet Size
1/4 in
Outlet Size
1/2"-27
Height
1-3/8 in
Width
3 in
Stem Length
2-1/4 in

Details

Item
Burner Valve
For Use With
Southbend Range Series: 163, 1363, 1423; Vulcan Range Gh30, Gh30C, Ghm30, Ghm30C, Mg24Cb, 7830, 7830A, 7851, M7830, M7851, Sg7830
Features
Off/On Rotation; Stem Position Down; 0.240 in Stem; 90° Elbow
Fits Brand
Hobart; Southbend; Vulcan
Inlet Type
MPT

Description

[ 1/4" Mpt X 1/2-27 W/Adj. Hood Orifice ] [ Rotation ;Off/On] [Stem Position Down] [Stem Size .240" ] [Ctr;Inlet To End Ofstem 3" ] Stem 2-1/4" Long. [ Angle - 90 ],;Southbend Range Series: 163, 1363, 1423.;Vulcan Range Gh30, Gh30C, Ghm30, Ghm30C, Mg24Cb,;7830, 7830A, 7851, M7830, M7851, Sg7830

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.