Zoro Homepage

Burner Valve

  • Mfr # 812041-00001

  • Zoro # G202303081


product price: $35.89
/ea

Key Features

For Use With
Vulcan Broiler Series Hgb, Hmcb-34, Hmcb-51, M7806, M7809
Features
Off/On Rotation; Stem Flat Up; 0.240 in Stem; 90° Angle
Fits Brand
Hobart
Outlet Size
3/8"-27
Inlet Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
812041-00001
Zoro #
G202303081
UPC #
-
Country of Origin
Spain

Dimensions

Outlet Size
3/8"-27
Inlet Size
1/8 in
Width
0.75 in
Height
1.25 in
Length
3.25 in

Details

Item
Burner Valve
For Use With
Vulcan Broiler Series Hgb, Hmcb-34, Hmcb-51, M7806, M7809
Features
Off/On Rotation; Stem Flat Up; 0.240 in Stem; 90° Angle
Fits Brand
Hobart
Inlet Type
MPT

Description

, [ 1/8" Mpt X 3/8-27 ] [ Rotation Off/On] ;[Stem Flat Up] [Stem Size .240" ];[Ctr Inlet To End Of Stem 2-1/8" ] [ Angle 90 ],;Vulcan Broiler Series Hgb, Hmcb-34, Hmcb-51, M7806, M7809

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.