Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Burner W/Shield 20-1/2" Steel

  • Mfr # 10453

  • Zoro # G202231162


product price: $23.15
/ea

Key Features

For Use With
Vulcan Broiler Series Vccb; Wolf Scb
Features
14-1/2 in Burn
Fits Brand
Hobart; Vulcan; Wolf
Length
20.50 in
Height
3.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10453
Zoro #
G202231162
UPC #
-
Country of Origin
United States

Dimensions

Length
20.50 in
Height
3.50 in
Width
4.50 in

Details

Item
Burner
For Use With
Vulcan Broiler Series Vccb; Wolf Scb
Features
14-1/2 in Burn
Fits Brand
Hobart; Vulcan; Wolf
Type
Tubular
Material
Aluminized Steel
Includes
Air Shutter; Shield

Description

Aluminized Steel Tubular Burner W/ Shield & Air Shutter;[ 20-1/2" Overall ] Air Shutter #26-1863,; 14-1/2" Burn, W/ (Shield 4-3/8" X 16-1/2" # 26-3610),;Burner Only # 26-3611;Vulcan Broiler Series Vccb;Wolf Scb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.