Zoro Homepage

Bushing

  • Mfr # 347080-2

  • Zoro # G602245899


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

For Use With
Hobart Oven; Vulcan Oven Series Sg (4, 6), Vc (4, 6) Eco2c, Eco2d, Eco4c, Eco4d, Eco4s, Eco6c, Eco6d, Gco2c, Gco2d, Gco4c, Gco4d, Gco4s, Sg4c, Sg4d, Sg6c, Sg6
Features
Shoulder With Flat; 1/2 in Long Under Shoulder
Fits Brand
Hobart; Vulcan
Height
0.75 in
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
347080-2
Zoro #
G602245899
UPC #
-
Country of Origin
United States

Dimensions

Height
0.75 in
Width
1 in
Length
1 in

Details

Item
Bushing
For Use With
Hobart Oven; Vulcan Oven Series Sg (4, 6), Vc (4, 6) Eco2c, Eco2d, Eco4c, Eco4d, Eco4s, Eco6c, Eco6d, Gco2c, Gco2d, Gco4c, Gco4d, Gco4s, Sg4c, Sg4d, Sg6c, Sg6
Features
Shoulder With Flat; 1/2 in Long Under Shoulder
Fits Brand
Hobart; Vulcan
Material
Brass

Description

Now Sold Each!!;Brass , 3/4" Od X 5/8" Id X 1";Shoulder With Flat,;1/2" Long Under Shoulder.;Hobart Oven;Vulcan Oven Series Sg (4,6), Vc (4,6);Eco2C, Eco2D, Eco4C, Eco4D, Eco4S, Eco6C, Eco6D, Gco2C,;Gco2D, Gco4C, Gco4D, Gco4S, Sg4C, Sg4D, Sg6C, Sg6D, Vc4Ec,;Vc4Ed, Vc4Es, Vc4Gc, Vc4Gd, Vc4Gs, Vc6Ec, Vc6Ed, Vc6Es,;Vc6Gc, Vc6Gd, Vc6Gs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.