Zoro Homepage

Bushing

  • Mfr # 840493

  • Zoro # G002248698


product price: $12.39
/ea

Key Features

For Use With
Vulcan Kettle, Vsx 24, 36, 42, Vsx 7, 10, 710
Features
1/2 in Long Shoulder
Fits Brand
Hobart; Vulcan
Height
0.50 in
Width
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
840493
Zoro #
G002248698
UPC #
-
Country of Origin
United States

Dimensions

Height
0.50 in
Width
0.75 in
Length
0.50 in

Details

Item
Bushing
For Use With
Vulcan Kettle, Vsx 24, 36, 42, Vsx 7, 10, 710
Features
1/2 in Long Shoulder
Fits Brand
Hobart; Vulcan
Material
Bronze

Description

Bronze Door , .50O" Od X .375" Id X .6875" Shoulder;Dia, 1/2" Long,;Vulcan Kettle, Vsx 24,36,42, Vsx 7,10,710

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.