Zoro Homepage

Button, Push, Flush Green

  • Mfr # 00-892001

  • Zoro # G8821177


product price: $33.45
/ea

Key Features

Width
1.13 in
Color
Green
Height
1.12 in
Length
1.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-892001
Zoro #
G8821177
UPC #
-
Country of Origin
France

Dimensions

Width
1.13 in
Height
1.12 in
Length
1.13 in

Details

Item
Push Button
Color
Green

Description

Control W/Knob. This is a genuine OEM (Original Equipment Manufacturer) part. Uline offers services that are widely used in the commercial foodservice industry. Use genuine OEM parts for safety reliability and performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.