Zoro Homepage

Buzzer 240V, 3/16 Tabs

  • Mfr # 00-411499-00003

  • Zoro # G002259274


product price: $53.25
/ea

Key Features

For Use With
Vulcan Oven Ew, Gco, Sg, Vl, Eco2d, Eco4d, Eco4s, Eco6d, Gco2d, Gco4d, Gco4s, Sg4d, Sg6d, Vc4ec, Vc4ed, Vc4es, Vc4gc, Vc4gd, Vc4gs, Vc6ec, Vc6ed, Vc6es, Vc6gc, Vc6gd, Vc6gs, Vsx9000
Features
3/16 in Tabs
Fits Brand
Hobart; Vulcan
Height
1 in
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-411499-00003
Zoro #
G002259274
UPC #
-
Country of Origin
Mexico

Dimensions

Height
1 in
Width
1 in
Length
2.25 in

Details

Item
Buzzer
For Use With
Vulcan Oven Ew, Gco, Sg, Vl, Eco2d, Eco4d, Eco4s, Eco6d, Gco2d, Gco4d, Gco4s, Sg4d, Sg6d, Vc4ec, Vc4ed, Vc4es, Vc4gc, Vc4gd, Vc4gs, Vc6ec, Vc6ed, Vc6es, Vc6gc, Vc6gd, Vc6gs, Vsx9000
Features
3/16 in Tabs
Fits Brand
Hobart; Vulcan
Voltage
240 V

Description

Buzzer, 240V, 3/16" Tabs;Vulcan Oven Ew, Gco, Sg, Vl,;Eco2D, Eco4D, Eco4S, Eco6D, Gco2D, Gco4D, Gco4S, Sg4D,Sg6D,;Vc4Ec, Vc4Ed, Vc4Es, Vc4Gc, Vc4Gd, Vc4Gs, Vc6Ec, Vc6Ed,;Vc6Es, Vc6Gc, Vc6Gd, Vc6Gs, Vsx9000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.