Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable, Assembly, Rinse Thermistor

  • Mfr # 00-893125

  • Zoro # G100638841


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Length
9.9 in
Height
2.1 in
Width
8.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00-893125
Zoro #
G100638841
UPC #
-
Country of Origin
United States

Dimensions

Length
9.9 in
Height
2.1 in
Width
8.65 in

Details

Item
Thermistor Cable

Description

Cable,Assembly,Rinse Thermistor. Hobart manufactures products for the foodservice and food retail industries. This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.