Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable, Assembly, Rns Valve W/O Bstr

  • Mfr # 00-893126-00001

  • Zoro # G8459273


product price: $659.99
/ea
Free Shipping & Returns

Key Features

Length
12.15 in
Height
1.55 in
Width
8.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-893126-00001
Zoro #
G8459273
UPC #
-
Country of Origin
United States

Dimensions

Length
12.15 in
Height
1.55 in
Width
8.55 in

Details

Item
Cable Assembly

Description

Cable,Assembly,Rns Valve W/O Bstr. This is a genuine OEM (Original Equipment Manufacturer) part. Hobart manufactures products for the foodservice and food retail industries

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.