Zoro Homepage

Cable, Table Limit Switch

  • Mfr # 00-935951-00004

  • Zoro # G8469317


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Length
10.35 in
Height
2.3 in
Width
9.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-935951-00004
Zoro #
G8469317
UPC #
-
Country of Origin
Mexico

Dimensions

Length
10.35 in
Height
2.3 in
Width
9.1 in

Details

Item
Table Limit Switch Cable

Description

Cable,Table Limit Switch. This is a genuine OEM (Original Equipment Manufacturer) part. Hobart manufactures products for the foodservice and food retail industries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.