Zoro Homepage

Cap-Index

  • Mfr # 00-114214

  • Zoro # G5505810


product price: $84.49
/ea
Free Shipping & Returns

Key Features

For Use With
12 in Enhanced Slicer, Enhanced Slicer, Painted Slicer, Slicer, Slicer with Portion Scales
For Use With Mfr. Model Number
1612, 1612E, 1612P, 1712, 1712E, 1712R, 1712RE, 1812, 1812PS, 1912, 512
Fits Brand
Hobart
Height
1 3/8 in
Compatible with Manufacturer Model Number
1612, 1612E, 1612P, 1712, 1712E, 1712R, 1712RE, 1812, 1812PS, 1912, 512
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-114214
Zoro #
G5505810
UPC #
-
Country of Origin
United States

Dimensions

Height
1 3/8 in
Overall Width
4 3/4 in
Overall Depth
5 1/4 in

Details

Item
Ball Bearing
For Use With
12 in Enhanced Slicer, Enhanced Slicer, Painted Slicer, Slicer, Slicer with Portion Scales
For Use With Mfr. Model Number
1612, 1612E, 1612P, 1712, 1712E, 1712R, 1712RE, 1812, 1812PS, 1912, 512
Fits Brand
Hobart
Compatible with Manufacturer Model Number
1612, 1612E, 1612P, 1712, 1712E, 1712R, 1712RE, 1812, 1812PS, 1912, 512
Compatible Manufacturer Model Number
1612, 1612E, 1612P, 1712, 1712E, 1712R, 1712RE, 1812, 1812PS, 1912, 512
Compatible Manufacturer Part Number
1612, 1612E, 1612P, 1712, 1712E, 1712R, 1712RE, 1812, 1812PS, 1912, 512
Compatible with Mfr. Model No.
1612, 1612E, 1612P, 1712, 1712E, 1712R, 1712RE, 1812, 1812PS, 1912, 512
For Use with Mfr Model Number
1612, 1612E, 1612P, 1712, 1712E, 1712R, 1712RE, 1812, 1812PS, 1912, 512
Compatible with Manufacturer Model No.
1612, 1612E, 1612P, 1712, 1712E, 1712R, 1712RE, 1812, 1812PS, 1912, 512
Compatible Pump Manufacturer Part Number
1612, 1612E, 1612P, 1712, 1712E, 1712R, 1712RE, 1812, 1812PS, 1912, 512
Compatible Mfr. Model Number
1612, 1612E, 1612P, 1712, 1712E, 1712R, 1712RE, 1812, 1812PS, 1912, 512

Description

Cap-Index, Product Type Index Cap, Overall Depth 5 1/4 in, Overall Height 1 3/8 in, Overall Width 4 3/4 in, For Use With 12 in Enhanced Slicer, Enhanced Slicer, Painted Slicer, Slicer, Slicer with Portion Scales, Compatible with Manufacturer Model Number 1612, 1612E, 1612P, 1712, 1712E, 1712R, 1712RE, 1812, 1812PS, 1912, 512

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.