Zoro Homepage

Capacitor

  • Mfr # 00-070487-00009

  • Zoro # G4859342


product price: $116.99
/ea
Free Shipping & Returns

Key Features

For Use With
Chopper, Chopper for Removable Pan, H600 Mixer, H600C Mixer Correctional, H600T Mixer, Mixer, Mixer for Canada
For Use With Mfr. Model Number
4632, 4732, 4732A, H600, H600C, H600T, L800, L800C, M802, V1401
Fits Brand
Hobart
Height
2 1/2 in
Compatible with Manufacturer Model Number
4632, 4732, 4732A, H600, H600C, H600T, L800, L800C, M802, V1401
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-070487-00009
Zoro #
G4859342
UPC #
-
Country of Origin
United States

Dimensions

Height
2 1/2 in
Overall Depth
3 1/4 in
Overall Width
7 in

Details

Item
Capacitor
For Use With
Chopper, Chopper for Removable Pan, H600 Mixer, H600C Mixer Correctional, H600T Mixer, Mixer, Mixer for Canada
For Use With Mfr. Model Number
4632, 4732, 4732A, H600, H600C, H600T, L800, L800C, M802, V1401
Fits Brand
Hobart
Compatible with Manufacturer Model Number
4632, 4732, 4732A, H600, H600C, H600T, L800, L800C, M802, V1401
Compatible Manufacturer Model Number
4632, 4732, 4732A, H600, H600C, H600T, L800, L800C, M802, V1401
Compatible Manufacturer Part Number
4632, 4732, 4732A, H600, H600C, H600T, L800, L800C, M802, V1401
Compatible with Mfr. Model No.
4632, 4732, 4732A, H600, H600C, H600T, L800, L800C, M802, V1401
For Use with Mfr Model Number
4632, 4732, 4732A, H600, H600C, H600T, L800, L800C, M802, V1401
Compatible with Manufacturer Model No.
4632, 4732, 4732A, H600, H600C, H600T, L800, L800C, M802, V1401
Compatible Pump Manufacturer Part Number
4632, 4732, 4732A, H600, H600C, H600T, L800, L800C, M802, V1401
Compatible Mfr. Model Number
4632, 4732, 4732A, H600, H600C, H600T, L800, L800C, M802, V1401

Description

Capacitor, Product Type Capacitor, Overall Depth 3 1/4 in, Overall Height 2 1/2 in, Overall Width 7 in, For Use With Chopper, Chopper for Removable Pan, H600 Mixer, H600C Mixer Correctional, H600T Mixer, Mixer, Mixer for Canada, Compatible with Manufacturer Model Number 4632, 4732, 4732A, H600, H600C, H600T, L800, L800C, M802, V1401

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.