Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Brush

  • Mfr # 00-065239-00020

  • Zoro # G5517388


product price: $62.99
/ea

Key Features

For Use With
20 qt Mixer
For Use With Mfr. Model Number
A200
Fits Brand
Hobart
Height
5 1/4 in
Compatible with Manufacturer Model Number
A200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-065239-00020
Zoro #
G5517388
UPC #
-
Country of Origin
Canada

Dimensions

Height
5 1/4 in
Overall Width
1/4 in
Overall Depth
2 3/4 in

Details

Item
Liner Service Assembly
For Use With
20 qt Mixer
For Use With Mfr. Model Number
A200
Fits Brand
Hobart
Compatible with Manufacturer Model Number
A200
Compatible Manufacturer Model Number
A200
Compatible Manufacturer Part Number
A200
Compatible with Mfr. Model No.
A200
For Use with Mfr Model Number
A200
Compatible with Manufacturer Model No.
A200
Compatible Pump Manufacturer Part Number
A200
Compatible Mfr. Model Number
A200

Description

Carbon Brush, Product Type Carbon Brush, Overall Depth 2 3/4 in, Overall Height 5 1/4 in, Overall Width 1/4 in, For Use With 20 qt Mixer, Compatible with Manufacturer Model Number A200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.