Zoro Homepage

Cartridge, Scalestick - Ss-10

  • Mfr # 234301-00331

  • Zoro # G802309803


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Nominal Depth
1.20 in
Nominal Height
10 in
Nominal Width
1.20 in
Style - Air Filters
SS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234301-00331
Zoro #
G802309803
UPC #
-
Country of Origin
United States

Dimensions

Nominal Depth
1.20 in
Nominal Height
10 in
Nominal Width
1.20 in

Details

Style - Air Filters
SS
Item
Scalestick Cartridge

Description

Everpure Scalestick Hydroblend Cartridge;Fits Old Style Ar-X Andcurrent Sr-X Feeder Housings.;For 10" Pre-Filter Bowls;A Unique Specially Blended Compound That Inhibits Mineral;Scale Deposites And Provides Corrosion Protection In Low;Flow Water Feed Equipment.;Designed To Provide A Controlled Amount Of Hydroblend For;Long Term Protection For Water Using Appliances;Steamers, Combi Ovwns, Coffee, Espresso, Ice Machines;And Proofers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.