Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge, Water Filter -Ec110

  • Mfr # 00-234301-951

  • Zoro # G302318084


product price: $11.79
/ea

Key Features

Performance Rating
10 Micron Rated
Nominal Depth
9.75 in
Nominal Height
2-3/8 in
Nominal Width
2-3/8 in
Style - Air Filters
EC110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-234301-951
Zoro #
G302318084
UPC #
-
Country of Origin
United States

Dimensions

Nominal Depth
9.75 in
Nominal Height
2-3/8 in
Nominal Width
2-3/8 in

Details

Performance Rating
10 Micron Rated
Item
Water Filter Cartridge
Style - Air Filters
EC110

Description

Ec110 10" Filter;10 Micron Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.