Zoro Homepage

Cartridge, Water Filter - Mc

  • Mfr # 00-234301-00301

  • Zoro # G502313117


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Nominal Depth
20-7/8 in
Nominal Height
3-3/8 in
Nominal Width
3-3/8 in
Style - Air Filters
MC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-234301-00301
Zoro #
G502313117
UPC #
-
Country of Origin
United States

Dimensions

Nominal Depth
20-7/8 in
Nominal Height
3-3/8 in
Nominal Width
3-3/8 in

Details

Style - Air Filters
MC
Item
Water Filter Cartridge

Description

"Mc" Cold Water Filter Cartridge, 20.75";Features:;Bacteriostatic*;Cyst Reduction;Particulate Reduction;Capacity: 9,000 Gallons;Maximum Flow: 1.67 Gpm (6.3 Lpm);Micron Rating: 0.50;Working Pressure: 10 - 125 Psi (0.7 - 8.6 Bar), Non-Shock;Max. Temp: 35 - 100°F (2 - 38°C);H: 20.75" D: 3.25" Certifications: Nsf42 Nsf53

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.