
Cartridge, Water Filter - Mh
Mfr # 234301-313
Zoro # G102311803
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Nominal Depth
3 in
Nominal Height
20.50 in
Nominal Width
3 in
Style - Air Filters
MH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
234301-313
Zoro #
G102311803
UPC #
-
Country of Origin
United States
Dimensions
Nominal Depth
3 in
Nominal Height
20.50 in
Nominal Width
3 in
Details
Style - Air Filters
MH
Item
Water Filter Cartridge
Description
Mh Filter Cartridge;Removes Chlorine, Off Tastes, Odor, Dirt, Scale And Cysts.;1/2 Micron Rated;High Volume, 9,000 Gpm;Features: Cyst Reduction, Particulate Reduction;Scale Control, Taste & Odor Reduction;Maximum Flow: 1.67 Gpm (6.3 Lpm);Working Pressure: 10 - 125 Psi (0.7 - 8.6 Bar), Non-Shock;Max. Temp: 35 - 100°F (2 - 38°C);Shipping Weight: 3 Lbs;H: 20.75" D: 3.25" Certifications: Nsf42 Nsf53
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.