Zoro Homepage

Catch

  • Mfr # 00-079686

  • Zoro # G4760161


product price: $11.19
/ea

Key Features

For Use With
12 in Enhanced Slicer, Enhanced Slicer, Meat Saw, Slant Meat Saw, Slicer
For Use With Mfr. Model Number
1612, 1612E, 1712, 1712E, 1712R, 1712RE, 5212, 5216, 5614, 5700, 5701, 5801, 6614, 6801
Fits Brand
Hobart
Height
4 3/4 in
Compatible with Manufacturer Model Number
1612, 1612E, 1712, 1712E, 1712R, 1712RE, 5212, 5216, 5614, 5700, 5701, 5801, 6614, 6801
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-079686
Zoro #
G4760161
UPC #
-
Country of Origin
United States

Dimensions

Height
4 3/4 in
Overall Depth
2 1/2 in
Overall Width
3/8 in

Details

Item
Roller Spring
For Use With
12 in Enhanced Slicer, Enhanced Slicer, Meat Saw, Slant Meat Saw, Slicer
For Use With Mfr. Model Number
1612, 1612E, 1712, 1712E, 1712R, 1712RE, 5212, 5216, 5614, 5700, 5701, 5801, 6614, 6801
Fits Brand
Hobart
Compatible with Manufacturer Model Number
1612, 1612E, 1712, 1712E, 1712R, 1712RE, 5212, 5216, 5614, 5700, 5701, 5801, 6614, 6801
Compatible Manufacturer Model Number
1612, 1612E, 1712, 1712E, 1712R, 1712RE, 5212, 5216, 5614, 5700, 5701, 5801, 6614, 6801
Compatible Manufacturer Part Number
1612, 1612E, 1712, 1712E, 1712R, 1712RE, 5212, 5216, 5614, 5700, 5701, 5801, 6614, 6801
Compatible with Mfr. Model No.
1612, 1612E, 1712, 1712E, 1712R, 1712RE, 5212, 5216, 5614, 5700, 5701, 5801, 6614, 6801
For Use with Mfr Model Number
1612, 1612E, 1712, 1712E, 1712R, 1712RE, 5212, 5216, 5614, 5700, 5701, 5801, 6614, 6801
Compatible with Manufacturer Model No.
1612, 1612E, 1712, 1712E, 1712R, 1712RE, 5212, 5216, 5614, 5700, 5701, 5801, 6614, 6801
Compatible Pump Manufacturer Part Number
1612, 1612E, 1712, 1712E, 1712R, 1712RE, 5212, 5216, 5614, 5700, 5701, 5801, 6614, 6801
Compatible Mfr. Model Number
1612, 1612E, 1712, 1712E, 1712R, 1712RE, 5212, 5216, 5614, 5700, 5701, 5801, 6614, 6801

Description

Roller Spring, Product Type Catch, Overall Depth 2 1/2 in, Overall Height 4 3/4 in, Overall Width 3/8 in, For Use With 12 in Enhanced Slicer, Enhanced Slicer, Meat Saw, Slant Meat Saw, Slicer, Compatible with Manufacturer Model Number 1612, 1612E, 1712, 1712E, 1712R, 1712RE, 5212, 5216, 5614, 5700, 5701, 5801, 6614, 6801

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.