Zoro Homepage

Catch Assembly, Door

  • Mfr # 351430-00090

  • Zoro # G202252518


product price: $149.99
/ea
Free Shipping & Returns

Key Features

For Use With
Vulcan Oven
Fits Brand
Hobart; Vulcan
Height
0.20 in
Length
7 in
Width
3.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351430-00090
Zoro #
G202252518
UPC #
-
Country of Origin
United States

Dimensions

Height
0.20 in
Length
7 in
Width
3.50 in

Details

Item
Door Catch Assembly
For Use With
Vulcan Oven
Fits Brand
Hobart; Vulcan
Includes
Door Plunger, (3) Strikes, Screws, Washers, Grease

Description

Door Catch Assemblt Kit,;Includes: Door Plunger, 3Ea Strikes, Screws, Washers,;Grease.;Vulcan Oven

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.