Zoro Homepage

Ceramic Fuse For - Part# Fe007-16

  • Mfr # FE007-16

  • Zoro # G202261893


product price: $2.65
/ea
Sold in multiples of 4 for $10.60

Key Features

Features
Fast Acting
Fits Brand
Hobart
Amps
15 A
Type
ABC-15
Height
1.20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE007-16
Zoro #
G202261893
UPC #
-
Country of Origin
United States

Dimensions

Height
1.20 in
Width
0.10 in
Length
0.10 in

Details

Item
Fuse
Features
Fast Acting
Fits Brand
Hobart
Amps
15 A
Type
ABC-15
Material
Ceramic
Voltage
250 V

Description

Abc-15, Fuse, 250V, 15 Amp, Fast Acting, Ceramic;1/4" X 1 1/4"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.