
Ceramic Fuse For - Part No Xnc7X84
Mfr # XNC7X84
Zoro # G102264109
product price: $2.65
/eaSold in multiples of 4 for $10.60
Key Features
Features
Fast Acting
Fits Brand
Hobart
Amps
15 A
Length
0.10 in
Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XNC7X84
Zoro #
G102264109
UPC #
-
Country of Origin
United States
Dimensions
Length
0.10 in
Width
0.10 in
Height
1.20 in
Details
Item
Fuse
Features
Fast Acting
Fits Brand
Hobart
Amps
15 A
Material
Ceramic
Type
ABC-15
Voltage
250 V
Description
Abc-15, Fuse, 250V, 15 Amp, Fast Acting, Ceramic;1/4" X 1 1/4"
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.