Zoro Homepage

Ceramic Set - 6 Large, 6 Small

  • Mfr # 00-408726-000G6

  • Zoro # G502280693


product price: $2,001.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Vulcan
Height
0.001 in
Length
0.001 in
Width
0.0001 in
Includes
(6) Large Sizes; (6) Small Sizes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-408726-000G6
Zoro #
G502280693
UPC #
-
Country of Origin
Unknown

Dimensions

Height
0.001 in
Length
0.001 in
Width
0.0001 in

Details

Item
Replacement Ceramic Set
Fits Brand
Vulcan
Includes
(6) Large Sizes; (6) Small Sizes

Description

Replacement Ceramic For Vulcan / Hobart.~; See Cross;Reference(S).~

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.