Zoro Homepage

Clutch Sleeve

  • Mfr # 00-271226-00002

  • Zoro # G1712418


product price: $1,567.99
/ea
Free Shipping & Returns

Key Features

Length
3.85 in
Height
2.7 in
Width
3.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-271226-00002
Zoro #
G1712418
UPC #
-
Country of Origin
United States

Dimensions

Length
3.85 in
Height
2.7 in
Width
3.15 in

Details

Item
Clutch Sleeve

Description

Hobart 00-271226-00002 Genuine OEM replacement part. Hobart manufactures products for the foodservice and food retail industries. Use genuine OEM parts for safety reliability and performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.