Zoro Homepage

Coil

  • Mfr # 81467-1

  • Zoro # G602276114


product price: $483.99
/ea
Free Shipping & Returns

Key Features

For Use With
Solenoid Valves # 58-1020, # 58-1034; Cleveland Boiler 2 Probe Type Units; Steamer Convection Steamer: 21-Cet-8, 21-Cet-16, 24-Cem-48, Cet-5.21-Cga-5, Boiler 24/36 Cdm, 24/36 Cem(24, 36, 48), 24/36 Cgm(200, 250, 300), 24/36 Csm and Other 2 Probe Units: Bre-(3, 5); Groen Steamer; Market Forge Kettle
Fits Brand
Hobart
Width
3.60 in
Height
2.20 in
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81467-1
Zoro #
G602276114
UPC #
-
Country of Origin
Mexico

Dimensions

Width
3.60 in
Height
2.20 in
Length
5.20 in

Details

Item
Coil
For Use With
Solenoid Valves # 58-1020, # 58-1034; Cleveland Boiler 2 Probe Type Units; Steamer Convection Steamer: 21-Cet-8, 21-Cet-16, 24-Cem-48, Cet-5.21-Cga-5, Boiler 24/36 Cdm, 24/36 Cem(24, 36, 48), 24/36 Cgm(200, 250, 300), 24/36 Csm and Other 2 Probe Units: Bre-(3, 5); Groen Steamer; Market Forge Kettle
Fits Brand
Hobart
Voltage
120 V

Description

120V , Asco;For Solenoid Valves # 58-1020, # 58-1034;Cleveland;Boiler 2 Probe Type Units.;Steamer Convection Steamer: 21-Cet-8, 21-Cet-16, 24-Cem-48,;Cet-5.21-Cga-5.;Boiler 24/36 Cdm, 24/36 Cem(24,36,48), 24/36 Cgm(200,250,;300), 24/36 Csm & Other 2 Probe Units~; Bre-(3,5).;Groen Steamer ;Market Forge Kettle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.