Zoro Homepage

Coil, Solenoid, Valve, Water, 120V

  • Mfr # 00-892132

  • Zoro # G900638348


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Hobart
Length
4 in
Voltage
120 V
Width
4 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-892132
Zoro #
G900638348
UPC #
-
Country of Origin
United States

Dimensions

Length
4 in
Width
4 in
Height
4 in

Details

Item
Solenoid Valve Coil
Fits Brand
Hobart
Voltage
120 V

Description

Coil,Solenoid,Valve,Water,120V. Hobart manufactures products for the foodservice and food retail industries. This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.