Zoro Homepage

Collar Locking Nut

  • Mfr # 71311

  • Zoro # G002247608


product price: $81.19
/ea
Free Shipping & Returns

Key Features

For Use With
Hobart Chopper 8145, 8146, 84186
Features
1 in ID Thread X 1-7/8 in OD, 2 Flats
Fits Brand
Hobart
Height
0.50 in
Length
1-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71311
Zoro #
G002247608
UPC #
-
Country of Origin
United States

Dimensions

Height
0.50 in
Length
1-3/8 in
Width
1-7/8 in

Details

Item
Collar Locking Nut
For Use With
Hobart Chopper 8145, 8146, 84186
Features
1 in ID Thread X 1-7/8 in OD, 2 Flats
Fits Brand
Hobart
Material
Stainless Steel

Description

, S/S, 1" Id Thd X 1-7/8" Od, 2 Flats;Hobart Chopper 8145, 8146, 84186

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.