Zoro Homepage

Concealed Hinge

  • Mfr # 430797

  • Zoro # G002220052


product price: $19.39
/ea

Key Features

For Use With
Used Wih Left or Right Mounting Brackets; Series Chg R56, Standard Kiel 2856; Beverage Air Cfg24, Cfg36, Cfg48, Cfg74, Crg24, Crg36, Crg48, Crg74, Kf12, Kf24, Kf36, Kf48, Kf74, Kr12, Kr24, Kr36, Kr48, Kr74, Ucr27; Norlake Refrigerator Nr(211, 482, 763), Lr(152, 192); Freezer Nf(211, 482, 763), Zf081sms-22 (Dq Topping Freezer); T-23-2, Tssu 36-12Mb, Tssu 48-18Mb, Tssu Series, Tssu-48, Tssu-48-8-47, Tuc-48, Tuc-60, Tuc27f, Twt-48, Twt-60, Twtf; Traulsen Cu27, Cu48, Cu60, G12000, G12001, Tu048qc
Features
Power Cartridge; 1 in Mount Holes center
Fits Brand
Hobart; Norlake; Traulsen
Length
4.50 in
Height
4.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430797
Zoro #
G002220052
UPC #
-
Country of Origin
United States

Dimensions

Length
4.50 in
Height
4.50 in
Width
3-1/8 in

Details

Item
Hinge
For Use With
Used Wih Left or Right Mounting Brackets; Series Chg R56, Standard Kiel 2856; Beverage Air Cfg24, Cfg36, Cfg48, Cfg74, Crg24, Crg36, Crg48, Crg74, Kf12, Kf24, Kf36, Kf48, Kf74, Kr12, Kr24, Kr36, Kr48, Kr74, Ucr27; Norlake Refrigerator Nr(211, 482, 763), Lr(152, 192); Freezer Nf(211, 482, 763), Zf081sms-22 (Dq Topping Freezer); T-23-2, Tssu 36-12Mb, Tssu 48-18Mb, Tssu Series, Tssu-48, Tssu-48-8-47, Tuc-48, Tuc-60, Tuc27f, Twt-48, Twt-60, Twtf; Traulsen Cu27, Cu48, Cu60, G12000, G12001, Tu048qc
Features
Power Cartridge; 1 in Mount Holes center
Fits Brand
Hobart; Norlake; Traulsen
Type
Concealed

Description

Power Cartridge, Top 3" Od W/ 1" Ctrs Mount Holes;Body 3-13/16" Long;Used Wih Left Or Right Mounting Brackets;Series Chg R56, Standard Kiel 2856,;Beverage Air Cfg24, Cfg36, Cfg48, Cfg74, Crg24, Crg36,;Crg48, Crg74, Kf12, Kf24, Kf36, Kf48, Kf74, Kr12, Kr24,;Kr36, Kr48, Kr74, Ucr27 ;Norlake Refrigerator Nr(211,482,763), Lr(152,192);Freezer Nf(211,482,763), Zf081Sms-22 (Dq Topping Freezer);T-23-2, Tssu 36-12Mb, Tssu 48-18Mb, Tssu Series, Tssu-48,;Tssu-48-8-47, Tuc-48, Tuc-60, Tuc27F, Twt-48, Twt-60, Twtf;Traulsen Cu27, Cu48, Cu60, G12000, G12001, Tu048Qc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.