Zoro Homepage

Contactor 2P 30/40A 120V

  • Mfr # 00-112527

  • Zoro # G502292672


product price: $20.15
/ea

Key Features

Features
2 Pole
Fits Brand
Hobart
Height
2.25 in
Length
3.50 in
Voltage
110/120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-112527
Zoro #
G502292672
UPC #
-
Country of Origin
China

Dimensions

Height
2.25 in
Length
3.50 in
Width
2.75 in

Details

Item
Contactor
Features
2 Pole
Fits Brand
Hobart
Voltage
110/120 V
Amps
30 A (Inductive); 40 A (Resistive)

Description

Hartland Contactor;2 Pole;110/120 Volt;30 Amp Inductive;40 Amp Resistive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.