Zoro Homepage

Contactor 2P 30/40A 120V

  • Mfr # 346466-1

  • Zoro # G602293944


product price: $35.65
/ea

Key Features

Features
2 Pole
Fits Brand
Hobart
Height
3-1/8 in
Width
2.50 in
Length
3-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
346466-1
Zoro #
G602293944
UPC #
-
Country of Origin
China

Dimensions

Height
3-1/8 in
Width
2.50 in
Length
3-7/8 in

Details

Item
Contactor
Features
2 Pole
Fits Brand
Hobart
Amps
30 A (Inductive); 40 A (Resistive)
Voltage
120 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.