Zoro Homepage

Contactor, 3 Pole, 30A, Auxiliary Switch

  • Mfr # 00-087713-101-1

  • Zoro # G4851082


product price: $303.99
/ea
Free Shipping & Returns

Key Features

For Use With
Chopper, Chopper for Removable Pan, Meat Saw, Mixer, Mixer Timed Epoxy Enamel, Mixer for Canada, Mixer with Attach Hub Canada, Mixer Correctional
For Use With Mfr. Model Number
4732, 4732A, 6614, 6801, D300C, H600, H600C, L800, L800C, M802, M802C, P660, V1401, V1401C
Fits Brand
Hobart
Height
4 3/4 in
Compatible with Manufacturer Model Number
4732, 4732A, 6614, 6801, D300C, H600, H600C, L800, L800C, M802, M802C, P660, V1401, V1401C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-087713-101-1
Zoro #
G4851082
UPC #
-
Country of Origin
China

Dimensions

Height
4 3/4 in
Overall Width
4 1/2 in
Overall Depth
6 1/2 in

Details

Item
Lid
For Use With
Chopper, Chopper for Removable Pan, Meat Saw, Mixer, Mixer Timed Epoxy Enamel, Mixer for Canada, Mixer with Attach Hub Canada, Mixer Correctional
For Use With Mfr. Model Number
4732, 4732A, 6614, 6801, D300C, H600, H600C, L800, L800C, M802, M802C, P660, V1401, V1401C
Fits Brand
Hobart
Compatible with Manufacturer Model Number
4732, 4732A, 6614, 6801, D300C, H600, H600C, L800, L800C, M802, M802C, P660, V1401, V1401C
Compatible Manufacturer Model Number
4732, 4732A, 6614, 6801, D300C, H600, H600C, L800, L800C, M802, M802C, P660, V1401, V1401C
Compatible Manufacturer Part Number
4732, 4732A, 6614, 6801, D300C, H600, H600C, L800, L800C, M802, M802C, P660, V1401, V1401C
Compatible with Mfr. Model No.
4732, 4732A, 6614, 6801, D300C, H600, H600C, L800, L800C, M802, M802C, P660, V1401, V1401C
For Use with Mfr Model Number
4732, 4732A, 6614, 6801, D300C, H600, H600C, L800, L800C, M802, M802C, P660, V1401, V1401C
Compatible with Manufacturer Model No.
4732, 4732A, 6614, 6801, D300C, H600, H600C, L800, L800C, M802, M802C, P660, V1401, V1401C
Compatible Pump Manufacturer Part Number
4732, 4732A, 6614, 6801, D300C, H600, H600C, L800, L800C, M802, M802C, P660, V1401, V1401C
Compatible Mfr. Model Number
4732, 4732A, 6614, 6801, D300C, H600, H600C, L800, L800C, M802, M802C, P660, V1401, V1401C

Description

Contactor,3 Pole,30A,Auxiliary Switch, Product Type Contactor, Overall Depth 6 1/2 in, Overall Height 4 3/4 in, Overall Width 4 1/2 in, For Use With Chopper, Chopper for Removable Pan, Meat Saw, Mixer, Mixer Timed Epoxy Enamel, Mixer for Canada, Mixer with Attach Hub Canada, Mixer Correctional, Compatible with Manufacturer Model Number 4732, 4732A, 6614, 6801, D300C, H600, H600C, L800, L800C, M802, M802C, P660, V1401, V1401C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.