Zoro Homepage

Contactor, 3-Pole, 30A, Auxiliary Switch

  • Mfr # 00-087713-102-1

  • Zoro # G5535999


product price: $309.99
/ea
Free Shipping & Returns

Key Features

For Use With
Cutter Mixer, Cutter Mixer Correctional, Meat Saw, Mixer
For Use With Mfr. Model Number
6614, 6801, D330, HCM450, HCM450C
Fits Brand
Hobart
Height
3 1/2 in
Overall Depth
3 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-087713-102-1
Zoro #
G5535999
UPC #
-
Country of Origin
China

Dimensions

Height
3 1/2 in
Overall Depth
3 3/8 in
Overall Width
4 7/8 in

Details

Item
Switch Assembly
For Use With
Cutter Mixer, Cutter Mixer Correctional, Meat Saw, Mixer
For Use With Mfr. Model Number
6614, 6801, D330, HCM450, HCM450C
Fits Brand
Hobart
Compatible with Manufacturer Model Number
6614, 6801, D330, HCM450, HCM450C
Compatible Manufacturer Model Number
6614, 6801, D330, HCM450, HCM450C
Compatible Manufacturer Part Number
6614, 6801, D330, HCM450, HCM450C
Compatible with Mfr. Model No.
6614, 6801, D330, HCM450, HCM450C
For Use with Mfr Model Number
6614, 6801, D330, HCM450, HCM450C
Compatible with Manufacturer Model No.
6614, 6801, D330, HCM450, HCM450C
Compatible Pump Manufacturer Part Number
6614, 6801, D330, HCM450, HCM450C
Compatible Mfr. Model Number
6614, 6801, D330, HCM450, HCM450C

Description

Switch Assembly, Product Type Contactor, Overall Depth 3 3/8 in, Overall Height 3 1/2 in, Overall Width 4 7/8 in, For Use With Cutter Mixer, Cutter Mixer Correctional, Meat Saw, Mixer, Compatible with Manufacturer Model Number 6614, 6801, D330, HCM450, HCM450C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.