Contactor, 3 Pole with Auxiliary Contacts, 208/240V 60HZ Coil, 20A

  • Mfr # 00-562597-00002

  • Zoro # G715737564


product price:  $268.99
/ea
Free Shipping & Returns

Key Features

Width
3.55 in
Length
3.7 in
Height
2.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-562597-00002
Zoro #
G715737564
UPC #
-
Country of Origin
Brazil

Dimensions

Width
3.55 in
Length
3.7 in
Height
2.2 in

Description

Hobart 00-562597-00002. This is a geniuine OEM replacement part from Hobart.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.