Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contactor 3P 30/40A 24V

  • Mfr # 00-087713-066-2

  • Zoro # G702292960


product price: $35.15
/ea

Key Features

For Use With
Lang Fryer C-28M-Cls;Oven C-28, Ecco-Ap, Ecco-C, Ecco-Lmdr, Ecco-Pp, Ecco-Pt, Ecco-Sii, Ecco-T, Eccop-Ap, Eccops-C, Eccops-U, Ecof-C, Ecoh-2/4Cecn, Ecoh-C2/3Vcn, Ecoh-C2/4Vcn, Ecoh-C208cnf, Ecoh-C208vcn, Ecoh-C240vcn, Ecoh-Pp, Ecoh-Pt, Ehs-Ap, Ehs-C, Ehs-Pp, Ehs-Pt, F-28, R30c-Ap, R30c-Pt, Rcoh-Pt, Rtc36a-480Vm, Rtc36b-440Vm, Rtc36e-240Vm; Stoelting Soft Serve
Features
3 Pole
Fits Brand
Hobart; Lang
Width
2.50 in
Voltage
24 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-087713-066-2
Zoro #
G702292960
UPC #
-
Country of Origin
China

Dimensions

Width
2.50 in
Height
3 in
Length
4 in

Details

Item
Contactor
For Use With
Lang Fryer C-28M-Cls;Oven C-28, Ecco-Ap, Ecco-C, Ecco-Lmdr, Ecco-Pp, Ecco-Pt, Ecco-Sii, Ecco-T, Eccop-Ap, Eccops-C, Eccops-U, Ecof-C, Ecoh-2/4Cecn, Ecoh-C2/3Vcn, Ecoh-C2/4Vcn, Ecoh-C208cnf, Ecoh-C208vcn, Ecoh-C240vcn, Ecoh-Pp, Ecoh-Pt, Ehs-Ap, Ehs-C, Ehs-Pp, Ehs-Pt, F-28, R30c-Ap, R30c-Pt, Rcoh-Pt, Rtc36a-480Vm, Rtc36b-440Vm, Rtc36e-240Vm; Stoelting Soft Serve
Features
3 Pole
Fits Brand
Hobart; Lang
Voltage
24 V
Amps
30 A (Inductive); 40 A (Resistive)

Description

Hartland Contactor;3 Pole;24 Volt;30 Amp Inductive;40 Amp Resistive;Lang Fryer C-28M-Cls;Oven C-28, Ecco-Ap, Ecco-C, Ecco-Lmdr, Ecco-Pp, Ecco-Pt,;Ecco-Sii, Ecco-T, Eccop-Ap, Eccops-C, Eccops-U, Ecof-C,;Ecoh-2/4Cecn, Ecoh-C2/3Vcn, Ecoh-C2/4Vcn, Ecoh-C208Cnf,;Ecoh-C208Vcn, Ecoh-C240Vcn, Ecoh-Pp, Ecoh-Pt, Ehs-Ap, Ehs-C,;Ehs-Pp, Ehs-Pt, F-28, R30C-Ap, R30C-Pt, Rcoh-Pt,;Rtc36A-480Vm, Rtc36B-440Vm, Rtc36E-240Vm;Stoelting Soft Serve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.