Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contactor 3P 50/65A 120V

  • Mfr # 81655

  • Zoro # G802293508


product price: $98.15
/ea
Free Shipping & Returns

Key Features

Features
3 Pole
Fits Brand
Hobart
Amps
50 A (Inductive); 65 A (Resistive)
Width
4 in
Length
3-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81655
Zoro #
G802293508
UPC #
-
Country of Origin
China

Dimensions

Width
4 in
Length
3-5/8 in
Height
3 in

Details

Item
Contactor
Features
3 Pole
Fits Brand
Hobart
Amps
50 A (Inductive); 65 A (Resistive)
Voltage
110/120 V

Description

Hartland Contactor;3 Pole;110/120 Volt;50 Amp Inductive;65 Amp Resistive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.