Zoro Homepage

Contactor 3P 50/65A 120V

  • Mfr # 881655

  • Zoro # G202293573


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Features
3 Pole
Fits Brand
Hobart
Voltage
110/120 V
Height
3 in
Amps
50 A (Inductive); 65 A (Resistive)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
881655
Zoro #
G202293573
UPC #
-
Country of Origin
China

Dimensions

Height
3 in
Width
4 in
Length
3-5/8 in

Details

Item
Contactor
Features
3 Pole
Fits Brand
Hobart
Voltage
110/120 V
Amps
50 A (Inductive); 65 A (Resistive)

Description

Hartland Contactor;3 Pole;110/120 Volt;50 Amp Inductive;65 Amp Resistive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.