Zoro Homepage

Contactor 4P 30/40A 208/240V

  • Mfr # 411497-D3

  • Zoro # G702299129


product price: $54.69
/ea

Key Features

For Use With
Groen Steamer; Vulcan Fryer, Kettle, Oven Et
Features
4 Pole
Fits Brand
Groen; Hobart; Vulcan
Amps
30 A (Inductive); 40 A (Resistive)
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
411497-D3
Zoro #
G702299129
UPC #
-
Country of Origin
China

Dimensions

Height
3 in
Length
3-1/8 in
Width
4 in

Details

Item
Contactor
For Use With
Groen Steamer; Vulcan Fryer, Kettle, Oven Et
Features
4 Pole
Fits Brand
Groen; Hobart; Vulcan
Amps
30 A (Inductive); 40 A (Resistive)
Voltage
208/240 V

Description

Hartland Contactor;4 Pole;208/240 Volt;30 Amp Inductive, 40 Amp Resistive;Groen Steamer;Vulcan Fryer, Kettle, Oven Et

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.