Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contactor 4P 40/50A 120V

  • Mfr # 346466-15

  • Zoro # G602299618


product price: $49.99
/ea

Key Features

Features
4 Pole
Fits Brand
Hobart
Amps
40 A (Inductive); 50 A (Resistive)
Length
3-1/8 in
Voltage
110/120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
346466-15
Zoro #
G602299618
UPC #
-
Country of Origin
China

Dimensions

Length
3-1/8 in
Height
3 in
Width
4 in

Details

Item
Contactor
Features
4 Pole
Fits Brand
Hobart
Amps
40 A (Inductive); 50 A (Resistive)
Voltage
110/120 V

Description

Hartland Contactor;4 Pole;110/120 Volt;40 Amp Inductive;50 Amp Resistive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.