Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Remote Set Po

  • Mfr # 1900100

  • Zoro # G002263462


product price: $95.79
/ea
Free Shipping & Returns

Key Features

For Use With
Vulcan Grill Series: 900A
Features
Remote Potentiometer, 3 Wires
Fits Brand
Hobart; Vulcan
Height
1 in
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1900100
Zoro #
G002263462
UPC #
-
Country of Origin
United States

Dimensions

Height
1 in
Length
4 in
Width
4 in

Details

Item
Control Remote Set
For Use With
Vulcan Grill Series: 900A
Features
Remote Potentiometer, 3 Wires
Fits Brand
Hobart; Vulcan

Description

Remote Potentiometwer, 3 Wires 15" W/ 1/4" Q/D;Use Knob # 22-1580;Vulcan;Grill Series: 900A W/Solid State Option.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.