Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control, Temperature

  • Mfr # 00-428897-00001

  • Zoro # G902271727


product price: $237.99
/ea
Free Shipping & Returns

Key Features

For Use With
Vulcan Oven Sg4c, Sg4d, Sg6c, Sg6d
Fits Brand
Vulcan
Width
4.30 in
Height
4.50 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-428897-00001
Zoro #
G902271727
UPC #
-
Country of Origin
United States

Dimensions

Width
4.30 in
Height
4.50 in
Length
6 in

Details

Item
Temperature Control
For Use With
Vulcan Oven Sg4c, Sg4d, Sg6c, Sg6d
Fits Brand
Vulcan

Description

Temp Controller;Vulcan Oven Sg4C, Sg4D, Sg6C, Sg6D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.